CAPSCREW D933 SS A2 M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A2 M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.030.0006
  • Mfr. Model # M51010.030.0006
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.072 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M3-0.5 x 6, thread type metric, head height 2 mm, head width 5.5 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Rockwell Hardness -
  • Head Height 2 mm
  • Dia./Thread Size M3-0.50
  • System of Measurement Metric
  • Head Width 5.5 mm
  • Fastener Industry Standards DIN 933
  • Fastener Length 6mm
  • Fastener Finish Plain
  • Min. Thread Length 6mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list