Discontinued with Replacement
CAPSCREW D933 SS A2 M3-0.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 SS A2 M3-0.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.030.0040
  • Mfr. Model # M51010.030.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.006 lbs
Suggested Replacement Product
CAPSCREW D933 SS A2 M3-0.5X40,50/PK

Your Price: NA

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M3-0.5 x 40, thread type metric, head height 2 mm, head width 5.5 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Rockwell Hardness
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Head Width 5.5 mm
  • Head Height 2 mm
  • Fastener Finish Plain
  • Fastener Length 40mm
  • Fastener Industry Standards DIN 933
  • Basic Material Stainless Steel
  • Min. Thread Length 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list