CAPSCREW D933 SS A2 M3-0.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A2 M3-0.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.030.0025
  • Mfr. Model # M51010.030.0025
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.177 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M3-0.5 x 25, thread type metric, head height 2 mm, head width 5.5 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • Head Height 2 mm
  • Head Width 5.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Fastener Industry Standards DIN 933
  • Fastener Length 25mm
  • Min. Thread Length 25mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list