CAPSCREW D933 SS A2 M3-0.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A2 M3-0.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.030.0020
  • Mfr. Model # M51010.030.0020
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.144 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M3-0.5 x 20, thread type metric, head height 2 mm, head width 5.5 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Head Height 2 mm
  • Rockwell Hardness -
  • Dia./Thread Size M3-0.50
  • Head Width 5.5 mm
  • System of Measurement Metric
  • Fastener Length 20mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 20mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list