Skip Content
CAPSCREW D933 SS A2 M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.030.0012
  • Mfr. Model # M51010.030.0012
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.8 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M3-0.5 x 12, thread type metric, head height 2 mm, head width 5.5 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Thread Type Metric
  • Head Height 2 mm
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Width 5.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Screw Industry Standards DIN 933
  • Screw Grade/Class A2
  • Fastener Length 12mm
  • Fastener Finish Plain
  • Min. Thread Length 12mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List