Discontinued with Replacement
CAPSCREW D933 SS A2 M20-2.5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A2 M20-2.5X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.200.0055
  • Mfr. Model # M51010.200.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.412 lbs
Suggested Replacement Product
CAPSCREW D933 SS A2 M20-2.5X55,5/PK

Web Price : $19.55 / PACKAGE

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness
  • Dia./Thread Size M20-2.50
  • Head Width 30 mm
  • Head Height 12.5 mm
  • Fastener Industry Standards DIN 933
  • Fastener Length 55mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 55mm
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list