Skip Content
CAPSCREW D933 SS A2 M20-2.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M20-2.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.200.0045
  • Mfr. Model # M51010.200.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Type Metric
  • Thread Style Metric
  • Rockwell Hardness -
  • Head Width 30 mm
  • Head Height 12.5 mm
  • Dia./Thread Size M20-2.50
  • Thread Direction Right Hand
  • Fastener Length 45mm
  • Screw Industry Standards DIN 933
  • Screw Grade/Class A2
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Min. Thread Length 45mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list