Skip Content
CAPSCREW D933 SS A2 M20-2.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M20-2.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.200.0030
  • Mfr. Model # M51010.200.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Head Height 12.5 mm
  • Thread Direction Right Hand
  • Rockwell Hardness -
  • Thread Type Metric
  • Head Width 30 mm
  • Dia./Thread Size M20-2.50
  • Screw Grade/Class A2
  • Fastener Length 30mm
  • Screw Industry Standards DIN 933
  • Item Hex Head Cap Screw
  • Min. Thread Length 30mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list