Skip Content
CAPSCREW D933 SS A2 M18-2.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M18-2.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.180.0080
  • Mfr. Model # M51010.180.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M18-2.5 x 80, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 11.5 mm
  • System of Measurement Metric
  • Head Width 27 mm
  • Dia./Thread Size M18-2.50
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list