Skip Content
CAPSCREW D933 SS A2 M18-2.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M18-2.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.180.0070
  • Mfr. Model # M51010.180.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.865 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M18-2.5 x 70, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Metric
  • Thread Direction Right Hand
  • Tensile Strength 700 N/mm²
  • Rockwell Hardness -
  • Head Height 11.5 mm
  • Head Width 27 mm
  • System of Measurement Metric
  • Dia./Thread Size M18-2.50
  • Screw Grade/Class A2
  • Fastener Length 70mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 70mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List