Skip Content
CAPSCREW D933 SS A2 M18-2.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M18-2.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.180.0060
  • Mfr. Model # M51010.180.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.685 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M18-2.5 x 60, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Item Hex Head Cap Screw
  • Thread Style Metric
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness -
  • Head Width 27 mm
  • System of Measurement Metric
  • Head Height 11.5 mm
  • Dia./Thread Size M18-2.50
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Fastener Length 60mm
  • Min. Thread Length 60mm
  • Fastener Finish Plain
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list