Skip Content
CAPSCREW D933 SS A2 M16-2X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M16-2X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.160.0090
  • Mfr. Model # M51010.160.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.765 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M16-2 x 90, thread type metric, head height 10 mm, head width 24 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Rockwell Hardness -
  • Tensile Strength 700 N/mm²
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 10 mm
  • System of Measurement Metric
  • Head Width 24 mm
  • Dia./Thread Size M16-2.00
  • Screw Grade/Class A2
  • Fastener Length 90mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 90mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list