Discontinued with Replacement
CAPSCREW D933 SS A2 M16-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A2 M16-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.160.0080
  • Mfr. Model # M51010.160.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.328 lbs
Compare
Suggested Replacement Product
CAPSCREW D933 SS A2 M16-2X80,5/PK

Web Price : $17.71 / PACKAGE of 5

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M16-2 x 80, thread type metric, head height 10 mm, head width 24 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Head Type Hexagonal
  • Head Height 10 mm
  • Dia./Thread Size M16-2.00
  • System of Measurement Metric
  • Head Width 24 mm
  • Fastener Industry Standards DIN 933
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Fastener Finish Plain
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list