CAPSCREW D933 SS A2 M16-2X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A2 M16-2X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.160.0075
  • Mfr. Model # M51010.160.0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1004
  • Shipping Weight 3.04 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Head Type Hexagonal
  • Head Width 24mm
  • Head Height 10mm
  • Dia./Thread Size M16-2.00
  • Fastener Industry Standards ISO 4017
  • Fastener Length 75mm
  • Min. Thread Length 75mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list