Skip Content
CAPSCREW D933 SS A2 M16-2X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M16-2X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.160.0055
  • Mfr. Model # M51010.160.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.25 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M16-2 x 55, thread type metric, head height 10 mm, head width 24 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Thread Type UNC (Coarse)
  • Rockwell Hardness -
  • Thread Style Partially Threaded
  • Head Height 10mm
  • Thread Direction Right Hand
  • Head Width 24mm
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Fastener Length 55mm
  • Min. Thread Length 55mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list