Skip Content
CAPSCREW D933 SS A2 M16-2X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M16-2X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.160.0025
  • Mfr. Model # M51010.160.0025
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.587 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Height 10 mm
  • Thread Direction Right Hand
  • Dia./Thread Size M16-2.00
  • Head Width 24 mm
  • Screw Grade/Class A2
  • Fastener Length 25mm
  • Screw Industry Standards DIN 933
  • Item Hex Head Cap Screw
  • Min. Thread Length 25mm
  • Fastener Finish Plain
  • Basic Material Stainless Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list