Skip Content
CAPSCREW D933 SS A2 M16-2X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M16-2X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.160.0110
  • Mfr. Model # M51010.160.0110
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1004
  • Shipping Weight 2.03 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Tensile Strength 101,526 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Head Height 10mm
  • Dia./Thread Size M16-2.00
  • Head Width 24mm
  • Screw Industry Standards ISO 4017
  • Fastener Length 110mm
  • Min. Thread Length 110mm
  • Thread Style Fully Threaded
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Screw Grade/Class A2
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List