Discontinued with Replacement
CAPSCREW D933 SS A2 M14-2X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A2 M14-2X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.140.0045
  • Mfr. Model # M51010.140.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.162 lbs
Compare
Suggested Replacement Product
CAPSCREW D933 SS A2 M14-2X45,10/PK

Web Price : $28.69 / PACKAGE

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M14-2 x 45, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Head Height 8.8 mm
  • System of Measurement Metric
  • Head Width 21 mm
  • Dia./Thread Size M14-2.00
  • Fastener Industry Standards DIN 933
  • Fastener Length 45mm
  • Min. Thread Length 45mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list