Skip Content
CAPSCREW D933 SS A2 M14-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M14-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.140.0040
  • Mfr. Model # M51010.140.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 3.743 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M14-2 x 40, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Tensile Strength 101,526 PSI
  • Rockwell Hardness -
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Height 8.8mm
  • Head Width 21 mm
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Fastener Length 40mm
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Min. Thread Length 40mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List