Skip Content
CAPSCREW D933 SS A2 M14-2X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M14-2X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.140.0030
  • Mfr. Model # M51010.140.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 3.19 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M14-2 x 30, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 700 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Width 21 mm
  • Head Height 8.8 mm
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Fastener Length 30mm
  • Min. Thread Length 30mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list