CAPSCREW D933 SS A2 M12-1.75X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A2 M12-1.75X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.120.0070
  • Mfr. Model # M51010.120.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.15 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M12-1.75 x 70, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Tensile Strength 700 N/mm²
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Head Width 19 mm
  • Rockwell Hardness -
  • Head Height 7.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Fastener Industry Standards DIN 933
  • Fastener Length 70mm
  • Min. Thread Length 70mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list