Discontinued with Replacement
CAPSCREW D933 SS A2 M12-1.75X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 SS A2 M12-1.75X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.120.0055
  • Mfr. Model # M51010.120.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.126 lbs
Suggested Replacement Product
CAPSCREW D933 SS A2 M12-1.75X55,25/PK

Web Price : $18.00 / PACKAGE

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M12-1.75 x 55, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 700 N/mm²
  • Item Hex Head Cap Screw
  • Rockwell Hardness
  • Head Height 7.5 mm
  • Head Width 19 mm
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Fastener Industry Standards DIN 933
  • Fastener Length 55mm
  • Min. Thread Length 55mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list