Skip Content
CAPSCREW D933 SS A2 M12-1.75X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M12-1.75X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.120.0050
  • Mfr. Model # M51010.120.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.04 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M12-1.75 x 50, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Thread Style Fully Threaded
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Rockwell Hardness -
  • Head Width 19mm
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Screw Grade/Class A2
  • Fastener Length 50mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 50mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list