Skip Content
CAPSCREW D933 SS A2 M12-1.75X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M12-1.75X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.120.0020
  • Mfr. Model # M51010.120.0020
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.4 lbs

Technical Specs

  • Tensile Strength 101,526 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Rockwell Hardness -
  • Thread Type UNC (Coarse)
  • Head Width 19mm
  • Thread Direction Right Hand
  • Dia./Thread Size M12-1.75
  • Head Height 7.5mm
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Fastener Length 20mm
  • Min. Thread Length 20mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list