Skip Content
CAPSCREW D933 SS A2 M12-1.75X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M12-1.75X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.120.0160
  • Mfr. Model # M51010.120.0160
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1004
  • Shipping Weight 1.51 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 101,526 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 19mm
  • Head Height 7.5mm
  • Dia./Thread Size M12-1.75
  • Screw Industry Standards ISO 4017
  • Fastener Length 160mm
  • Min. Thread Length 160mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Screw Grade/Class A2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list