Skip Content
CAPSCREW D933 SS A2 M12-1.75X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M12-1.75X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.120.0130
  • Mfr. Model # M51010.120.0130
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1004
  • Shipping Weight 2.45 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Dia./Thread Size M12-1.75
  • Fastener Length 130mm
  • Screw Industry Standards ISO 4017
  • Min. Thread Length 130mm
  • Thread Style Fully Threaded
  • Head Width 19mm
  • System of Measurement Metric
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list