Skip Content
CAPSCREW D933 SS A2 M12-1.75X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M12-1.75X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.120.0100
  • Mfr. Model # M51010.120.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 2.01 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M12-1.75 x 100, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 700 N/mm²
  • Head Type Hexagonal
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness -
  • Head Height 7.5 mm
  • Thread Direction Right Hand
  • Head Width 19 mm
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Screw Grade/Class A2
  • Fastener Length 100mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 100mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List