Skip Content
CAPSCREW D933 SS A2 M10-1.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M10-1.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.100.0090
  • Mfr. Model # M51010.100.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1004
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Head Height 6.4mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Dia./Thread Size M10-1.5
  • Screw Industry Standards ISO 4017
  • Fastener Length 90mm
  • Min. Thread Length 90mm
  • Head Width 17mm
  • Basic Material Stainless Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List