Skip Content
CAPSCREW D933 SS A2 M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.100.0050
  • Mfr. Model # M51010.100.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.08 lbs

Product Details

Hex head, full thread, grade SSA2 (stainless steel A2), stainless steel, size M10-1.5 x 50, thread type metric, head height 6.4 mm, head width 17 mm, thread direction right, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Tensile Strength 101,526 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness -
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • Head Width 17mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.5
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Fastener Length 50mm
  • Min. Thread Length 50mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list