Skip Content
CAPSCREW D933 SS A2 M10-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M10-1.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.100.0030
  • Mfr. Model # M51010.100.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.06 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 101,526 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Rockwell Hardness -
  • Head Height 6.4mm
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Dia./Thread Size M10-1.5
  • Head Width 17mm
  • Screw Grade/Class A2
  • Screw Industry Standards DIN 933
  • Fastener Length 30mm
  • Min. Thread Length 30mm
  • Item Hex Head Cap Screw
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list