CAPSCREW D933 SS A2 M10-1.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 SS A2 M10-1.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.100.0016
  • Mfr. Model # M51010.100.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1004
  • Shipping Weight 0.05 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Rockwell Hardness -
  • Head Height 6.4mm
  • Head Width 17mm
  • Dia./Thread Size M10-1.5
  • Fastener Industry Standards DIN 933
  • Fastener Length 16mm
  • Min. Thread Length 16mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list