Skip Content
CAPSCREW D933 SS A2 M10-1.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 SS A2 M10-1.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51010.100.0120
  • Mfr. Model # M51010.100.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1004
  • Shipping Weight 3.94 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 101,526 PSI
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • Thread Type Metric
  • Dia./Thread Size M10-1.5
  • Screw Industry Standards ISO 4017
  • Fastener Length 120mm
  • Min. Thread Length 120mm
  • Head Width 17mm
  • System of Measurement Metric
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list