CAPSCREW D933 8.8 ZP M7-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 ZP M7-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.070.0045
  • Mfr. Model # M01210.070.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.03 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M7-1 x 45, thread type metric, head height 4.8 mm, head width 11 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 - 34
  • Head Height 4.8 mm
  • Head Width 11 mm
  • Proof Load 580 N/mm²
  • Dia./Thread Size M7-1.00
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Fastener Length 45mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 45mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list