Discontinued with Replacement
CAPSCREW D933 8.8 ZP M6-1X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 8.8 ZP M6-1X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.060.0070
  • Mfr. Model # M01210.060.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.032 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 ZP M6-1X70,100/PK

Web Price : $18.11 / PACKAGE

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M6-1 x 70, thread type metric, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C22 - C34
  • Head Height 4mm
  • Head Width 10mm
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M6-1
  • Fastener Finish Zinc Plated
  • Fastener Length 70mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 70mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list