close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M6-1 x 60, thread type metric, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.
Technical Specs
- Tensile Strength 116,030 PSI
- Item Hex Head Cap Screw
- Head Type Hexagonal
- Temp. Range -58 Degrees F - 302 Degrees F
- Rockwell Hardness C22 - C34
- Head Height 4mm
- Head Width 10mm
- Proof Load 84,122 PSI
- System of Measurement Metric
- Dia./Thread Size M6-1
- Fastener Finish Zinc Plated
- Fastener Industry Standards DIN 933
- Fastener Length 60mm
- Min. Thread Length 60mm
- Basic Material Steel
Compliance and Restrictions
-
None