Skip Content
CAPSCREW D933 8.8 ZP M5-0.8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M5-0.8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.050.0008
  • Mfr. Model # M01210.050.0008
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.2 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M5-0.8 x 8, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Style Metric
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Head Height 3.5 mm
  • Head Width 8 mm
  • Proof Load 580 N/mm²
  • Dia./Thread Size M5-0.80
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 8.8
  • Fastener Length 8mm
  • Min. Thread Length 8mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list