Skip Content
CAPSCREW D933 8.8 ZP M5-0.8X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M5-0.8X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.050.0020
  • Mfr. Model # M01210.050.0020
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.01 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M5-0.8 x 20, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Head Width 8mm
  • Head Height 3.5mm
  • System of Measurement Metric
  • Proof Load 120,000 PSI
  • Dia./Thread Size M5-0.8
  • Fastener Length 20mm
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Plated
  • Min. Thread Length 20mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list