CAPSCREW D933 8.8 ZP M5-0.8X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 ZP M5-0.8X18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.050.0018
  • Mfr. Model # M01210.050.0018
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.772 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M5-0.8 x 18, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Height 3.5 mm
  • Head Width 8 mm
  • Dia./Thread Size M5-0.80
  • Proof Load 580 N/mm²
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Fastener Length 18mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 18mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list