Skip Content
CAPSCREW D933 8.8 ZP M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M5-0.8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.050.0016
  • Mfr. Model # M01210.050.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.01 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M5-0.8 x 16, thread type metric, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C22 - C34
  • Head Width 8mm
  • Thread Direction Right Hand
  • Head Height 3.5mm
  • Proof Load 120,000 PSI
  • System of Measurement Metric
  • Dia./Thread Size M5-0.8
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 16mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list