Skip Content
CAPSCREW D933 8.8 ZP M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.040.0006
  • Mfr. Model # M01210.040.0006
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.293 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M4-0.7 x 6, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Height 2.8mm
  • Rockwell Hardness C22 - C34
  • Proof Load 85,000 PSI
  • Head Width 7mm
  • Dia./Thread Size M4-0.7
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Plated
  • Screw Industry Standards DIN 933
  • Fastener Length 6mm
  • Min. Thread Length 6mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list