Discontinued with Replacement
CAPSCREW D933 8.8 ZP M4-0.7X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 8.8 ZP M4-0.7X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.040.0040
  • Mfr. Model # M01210.040.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.009 lbs
Compare
Suggested Replacement Product
CAPSCREW D933 8.8 ZP M4-0.7X40,100/PK

Web Price : $8.27 / PACKAGE of 100

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M4-0.7 x 40, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • System of Measurement Metric
  • Proof Load 85,000 PSI
  • Head Width 7mm
  • Rockwell Hardness C22 - C34
  • Head Height 2.8mm
  • Dia./Thread Size M4-0.7
  • Fastener Industry Standards DIN 933
  • Fastener Finish Zinc Plated
  • Fastener Length 40mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list