Skip Content
CAPSCREW D933 8.8 ZP M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.040.0020
  • Mfr. Model # M01210.040.0020
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.53 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M4-0.7 x 20, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C34
  • Thread Type UNC (Coarse)
  • Head Height 2.8mm
  • Thread Direction Right Hand
  • Head Width 7mm
  • Proof Load 85,000 PSI
  • Dia./Thread Size M4-0.7
  • System of Measurement Metric
  • Screw Industry Standards DIN 933
  • Fastener Length 20mm
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 20mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List