CAPSCREW D933 8.8 ZP M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 ZP M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.040.0016
  • Mfr. Model # M01210.040.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.01 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M4-0.7 x 16, thread type metric, head height 2.8 mm, head width 7 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Rockwell Hardness C22 - C34
  • Head Height 2.8mm
  • Proof Load 85,000 PSI
  • Head Width 7mm
  • Dia./Thread Size M4-0.7
  • System of Measurement Metric
  • Fastener Industry Standards DIN 933
  • Fastener Finish Zinc Plated
  • Fastener Length 16mm
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list