Skip Content
CAPSCREW D933 8.8 ZP M36-4X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M36-4X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.360.0080
  • Mfr. Model # M01210.360.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 10.915 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M36-4 x 80, thread type metric, head height 22.5 mm, head width 55 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Thread Style Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Width 55 mm
  • Head Height 22.5 mm
  • Proof Load 580 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M36-4.00
  • Fastener Finish Zinc Plated
  • Fastener Length 80mm
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 8.8
  • Basic Material Steel
  • Min. Thread Length 80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list