Skip Content
CAPSCREW D933 8.8 ZP M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.030.0006
  • Mfr. Model # M01210.030.0006
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 966
  • Shipping Weight 0.126 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M3-0.5 x 6, thread type metric, head height 2 mm, head width 5.5 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 2 mm
  • Head Width 5.5 mm
  • Proof Load 580 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Length 6mm
  • Min. Thread Length 6mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list