Discontinued with Replacement
CAPSCREW D933 8.8 ZP M22-2.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 8.8 ZP M22-2.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.220.0080
  • Mfr. Model # M01210.220.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 0.652 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 ZP M22-2.5X80,10/PK

Your Price: NA

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M22-2.5 x 80, thread type metric, head height 14 mm, head width 32 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Temp. Range -50 Degrees - 150 Degrees C
  • Rockwell Hardness 22 - 34
  • Head Height 14 mm
  • Proof Load 580 N/mm²
  • System of Measurement Metric
  • Head Width 32 mm
  • Dia./Thread Size M22-2.50
  • Fastener Finish Zinc Plated
  • Fastener Length 80mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 80mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list