Skip Content
CAPSCREW D933 8.8 ZP M20-2.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M20-2.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.200.0045
  • Mfr. Model # M01210.200.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 0.36 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M20-2.5 x 45, thread type metric, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 12.5mm
  • Head Width 30mm
  • Dia./Thread Size M20-2.5
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Fastener Length 45mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Finish Zinc Plated
  • Min. Thread Length 45mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list