Skip Content
CAPSCREW D933 8.8 ZP M18-2.5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M18-2.5X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.180.0055
  • Mfr. Model # M01210.180.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 968
  • Shipping Weight 0.31 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M18-2.5 x 55, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Full Thread
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 11.5mm
  • Head Width 27mm
  • System of Measurement Metric
  • Dia./Thread Size M18-2.5
  • Proof Load 84,122 PSI
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Finish Zinc Plated
  • Fastener Length 55mm
  • Min. Thread Length 55mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list