Skip Content
CAPSCREW D933 8.8 ZP M14-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M14-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.140.0080
  • Mfr. Model # M01210.140.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 5.9 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M14-2 x 80, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Head Height 8.8mm
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Head Width 22mm
  • Proof Load 84,122 PSI
  • Screw Industry Standards DIN 933
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list