Skip Content
CAPSCREW D933 8.8 ZP M14-2X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 ZP M14-2X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01210.140.0045
  • Mfr. Model # M01210.140.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 0.07 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), carbon steel, size M14-2 x 45, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Style Full Thread
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Head Height 8.8mm
  • Thread Direction Right Hand
  • Head Width 21 mm
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Screw Industry Standards DIN 933
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Fastener Length 45mm
  • Min. Thread Length 45mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list